MILWAUKEE ELECTRIC TOOL CORP | 2890-20
M18 Jobsite Radio

MFR PART #  2890-20
PART #  924801
Minimum 1 Each
Call for Availability

Description

Loud clear sound. Built for work. Featuring a high-performance audio system and rugged design, the M18 jobsite radio is built to amplify and survive the jobsite. Dual speakers and passive radiators combine to produce sharp highs, rich mids, and deep ba ss at all volumes. Durable metal speaker grills and shock absorbing end caps protect from drops and other harmful jobsite conditions while integrated handles allow for easy transport and storage. Listening options include a digital processor with best- in-class reception and signal clarity or a 3.5 mm aux jack for wired playback. A weather-sealed auxiliary compartment protects devices and houses a 2.1A USB charging port. The M18 jobsite radio is powered by all M18 REDLITHIUM batteries or A/C power.

Features

  • High performance audio system with dual speakers and passive radiators delivers loud, clear sound with deep accurate bass
  • Durable, portable, stackable design features shock absorbing end caps and metal speaker grills that protect from drops and other h armful jobsite conditions
  • Best-in-class receptions accuracy and signal quality
  • Integrated handles allow for easy transport and storage in a wide range of environments
  • Digital AM/FM tuner with 10 station presets
  • Customizable EQ (Equalizer)

Specifications:

Category WRENCHES
Power Input NONE
Power Type CORDLESS
Product Type WRENCH - IMPACT
Tool Capacity 1/2
Voltage 18V
UNSPSC Code 27112700

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.