MORPHOTRAK | 293722319 | MORPHOWAVE COMPACT
MorphoWaveTM Compact MDPI Frictionless biometric access solution with embedded: Mifare, Desfire, Prox, IClass reader, Time & Attendance features. 4 Finger Touchless Acquisition & Matching, 1:10K Users

MFR PART #  293722319  | MORPHOWAVE COMPACT
PART #  973837
Minimum 1 EACH
Call for Availability

Description

The MorphoSmart Optic Series- or MSO Series - is a family of highly secure optical USB scanners based on Morpho’s 35-year experience in the fields of electro-optics and forensic quality fingerprint processing algorithms. The MSO Series covers a wide ra nge of applications: enrollment, authentication and identification in industrial/commercial and governmental environments.

Version with Finger vein / Fingerprint matching
Morpho #1 NIST rated fingerprint algorithm on-board
High quality fingerprint cture and processing with optical scanner
Same device for enrollment and matching
Large identification capacity for up to 10,000 users (2 fingers each)
Certifications: FBI PIV IQS, MINEX
Optional security features include fake finger detection, data ptection through digital signature or encrypted data exchange
Integrated smartcard reader versions GSA FIPS 201 Approved

Specifications:

Biometric Read Format FINGERPRINT
Product Type BIOMETRIC
UNSPSC Code 43211700

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.