C2G | 29483
USB-C To DVI-D Video Adapter Converter - Black

MFR PART #  29483
PART #  911350
Minimum 1 EACH
Call for Availability

Description

Connect a USB Type-C device to the DVI-D port of an monitor or projector to display video.

Features

  • Video support built into the USB Type-C ports to feed a video signal to an HDMI HDTV or projector.
  • Supports up to a 1080p (1920x 1080 Hz) resolution, allowing it to deliver a high quality video image to the connected display.
  • Robust design allows the connector to be plugged in and un-plugged up to 10,000 times.
  • Sturdy construction ensures that the product provides peace of mind and is built to stand up to the rigors the most demanding on-the-go life.
  • Symmetrical design is identical on both sides, so it does not matter if you plug it in upside-down or right-side-up. It will plug in the first time, every time while preventing damage to the connector port.
  • Dongle-style adapter converter reduces strain on the USB-C port.

Specifications:

UNSPSC Code 52161500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.