BELDEN | 29523 0105000
10-3C STR TNC XLP +3 #14 BC GRD DUAL CT SHD PVC JKT BLK 1KV 90C VFD

MFR PART #  29523 0105000
PART #  2ACD-1003-1KV-B
Minimum 25 FEET
Call for Availability

Description

1000V Flexible Motor Supply Cable. 3 - 10 AWG stranded (7x18) tinned copper circuit conductors plus (3) symmetrical bare copper ground wires, XLPE insulation, two spiral copper tape shields (100% Coverage), sun- and oil-resistant PVC jacket.

Specification Description

CONDUCTOR: Tinned or Coated Copper
INSULATION: Cross-linked Polyethylene (XLP)
TEMPERATURE: 90C
VOLTAGE: 1 KV

Specifications:

Armor NO
Composite NO
Conductor Count 3 CONDUCTOR
Conductor Material TINNED OR COATED COPPER
Conductor Size 10 AWG
Conductor Type STRANDED
Earth/Ground Wires YES
Insulation Material XLP-CROSS LINKED POLYETHYLENE
Jacket Material PVC-POLYVINYL CHLORIDE
Number of Ground Wires 3 WIRE
Product Type VFD
Screen/Shield Type COPPER TAPE
Screen/Shield SHIELDED
Voltage Range 1KV
UNSPSC Code 26121629