TE-ENERGY | 3-520406-2
Receptacle Ultra-Fast Plug Plus 250 Series 16-14 AWG Housing:Nyl Clr: Blu

MFR PART #  3-520406-2
PART #  3-520406-2
Minimum 50 EACH
Call for Availability

Specification Description

Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
Packaging Features.Packaging Method: Strip
Housing Features.UL Flammability Rating: UL 94V-2
Body Features.Fully Insulated: Yes
Product Type Features.Receptacle Style: Straight
Product Type Features.Finish: Tin
Product Type Features.Insulation Support: Insulation Support
Body Features.Wire Range (mm [AWG]): 1.25-2.00 [16-14]
Product Type Features.Terminal Type: Receptacle
Product Type Features.Insulation Diameter (mm [in]): 2.29-4.06 [.090-.160]
Product Type Features.Mating Area Interface Dimensions (mm [in]): 6.35 x 0.81 [.250 x .032]
Product Type Features.Material: Brass
Product Type Features.Proprietary Name: Ultra-Fast Plus

Specifications:

Type PATCH CORDS