COMMSCOPE | 3-553239-4
12-5C Undercarpet Cable, Flat 100 ft. Rolls

MFR PART #  3-553239-4
PART #  267113
Minimum 1 Roll
Usually ships between 3 and 7 business days

Specification Description

Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
Mechanical Attachment.Configuration: Power
Environmental.Operating Temperature (C [F]): 60 [140]
Industry Standards.Agency/Standard: NEMA UC2
Product Type Features.Product Type: Cable
Product Type Features.UL File Number: E73212
Packaging Features.Packaging Quantity: 100
Other.Comment: Undercarpet Power Cable
Dimensions.Height (mm [in]): 1.30 [0.051]
Other.Industry: Enterprise Network Solutions
Product Type Features.Product Category: Power Cable
Product Type Features.Cable Type: FCC
Product Type Features.Product Classification: Cable - FCC
Body Features.Width (mm [in]): 117.35 [4.620]
Termination Features.Wire/Cable Size (AWG): 12
Body Features.Ground Type: Standard
Product Type Features.Number of Conductors: 5
Body Features.Conductor Color: White/Green/Black/Blue/Red
Product Type Features.Ribbon Cable Outside Conductor Spacing (mm [in]): 109.22 [4.300]
Contact Features.Pitch (mm [in]): 23.50 [0.925]

Specifications:

Conductor Count 5 CONDUCTORS
Conductor Size 12 GAUGE AWG
Screen/Shield NO,CABLE HAS NO SHIELD
Construction COLOR CODED OR RAINBOW
FLAT/RIBBON CABLES (Y/N) YES, THIS IS FLAT CABLE
Jacketed YES CABLE IS JACKETED
Pitch (C-C Spacing) NO SET PITCH - RIBBON
UNSPSC Code 26121624

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL
TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.