POTTER ELECTRIC | 3006142 | PFC-4410RC
Releasing Fire Alarm Control Panel, 4-Zone, 32 Character Alpha-Numeric LCD Display, 24 Hr Clock, 14-1/2" Length x 4-3/4" Width x 18-1/4" Height

MFR PART #  3006142  | PFC-4410RC
PART #  786786
Minimum 1 EACH
Call for Availability

Features

  • Multi-Hazard Operation
  • Four Class B Initiating Circuits
  • Two Class B Supervisory Circuits
  • Four Class B Output Circuits
  • Programmable Cross Zoning
  • Supervised Microprocessor
  • 32 Character Alpha-Numeric LCD Display
  • Custom Banner Message and Zone DescripText
  • Custom Zone Description Text
  • On Board Menu Driven Programming Controls
  • Releasing Circuits Protected from False Activation
  • Continuous or Timed Discharge
  • 40 Event History Buffer
  • Walk test with Automatic Time-Out
  • Alarm, Trouble Supervisory, and flow Relays
  • Optional Class a Initiating Zone and Output Module
  • 34 Character LED Supplemental Display
  • 24 Standard Programs in Panel Memory
  • Password Protection for All Programming
  • 24 Hour Clock
  • Suitable for Agent or Water-Based Extinguishing
  • Program Pre-Discharge Timers
  • One Class B Abort Circuit (Defaults to Additional Supervisory Zone in Water Based Mode)
  • RoHS Compliant

Tech Info

UL, ULC, FM, CE, NYMEA, CSFM

Specifications:

UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.