CHATSWORTH PRODUCTS INC (CPI) | 30093-703
MCS Master Cabling Section; 10"W x 7’H x 7.88"D; Black

MFR PART #  30093-703
PART #  236175
Minimum 1 EACH
Usually ships between 3 and 7 business days

Description

The MCS(TM) Master Cabling Section virtually eliminates the need for horizontal cable managers by providing frequent 1 RMU spacing of the cable guides that aligns precisely with the rack spacing, providing an effortless transition of cable into the MCS .

Features

  • Patented cable guide fingers at 1U intervals for easy management of patch cords
  • UL 94V-0 fire-rated composite materials for use in plenum areas
  • Sturdy, reversible aluminum SwitchGate door/cover with handle included
  • 288 to 1,052 Cat 5e Cable capacity (with 40% fill) per side
  • Edge-protected pass-through ports and vertical slots to secure cable with optional Saf-T-Grip straps on double-sided versions
  • Preassembled for easy installation and a more cohesive appearance
  • Riveted and bolted, aluminum and plastic construction

Specifications:

Cable Management Type FINGER DUCT
Type CABLE MANAGEMENT
Cable Mgt Mounting VERTICAL
Color BLACK
UNSPSC Code 24102001

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.