LAPP GROUP | 301802
Flexible Signal & Control Cable, Stationary, 18 AWG (19/30) 1.00 mm2, 2 conductor, Gray PVC Jacket, Unshielded, 0.243" Outer Diameter, 4 Bend radius

MFR PART #  301802
PART #  OLF-301802
Minimum 100 Feet
In Stock

Description

Extended temperature rating of -25oC to +105oC, Flexible design for ease of routing, Suitable for use in cable tray, Oil and UV resistant (Oil Res I), Sequential foot marking for ease of installation, Process Instrumentation, Low Voltage control interc onnect.

Features

  • The UNITRONIC 300 Series of signal and control cables have been carefully engineered to provide the highest performance and ease of installation in industrial signal and control applications
  • Available shielding options provide EMC protection in the harshest industrial environments.

Specification Description

Conductor Type: Tinned Copper
Insulation: PVC
Jacket: Gray PVC
Shield type: Unshielded
Temperature range: -25C to +105C
Nominal voltage: 300 Volt
Approvals: UL, CSA, CE, RoHS
RoHS: Y

Specifications:

Conductor Count 2 CONDUCTOR
Conductor Material TINNED OR COATED COPPER
Conductor Size 18 AWG
Conductor Type FINELY STRANDED
Earth/Ground Wires NO
Insulation Material PVC-POLYVINYL CHLORIDE
Jacket Material PVC-POLYVINYL CHLORIDE
Product Type UNITRONIC
Screen/Shield UNSHIELDED
Standards UL/CSA/CE
Voltage Range 300V OR 300/500V
UNSPSC Code 26121603

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.