ORTRONICS | 30200116
100-pair 110 Field Termination Block Kit with 110C5s

MFR PART #  30200116
PART #  192769
Minimum 1 Each
In Stock

Description

100-pair 110 Field Terminated Block Kit includes 100-pair 110 block with legs, 20-110C5 connecting blocks, and designation (110AA2-100 ft).

Features

  • Complete kit, 100-pair capacity
  • Terminates using 22-26 AWG solid conductor cable
  • Connecting blocks have color-coded tips that are pointed
  • Supplied field designation strips
  • Supports consolidation point applications

Specification Description

Depth Metric: 8.48mmWidth Metric: 27.20mm
Height USA: 3.57 in.Height Metric: 9.06mm
Pair Count: 100

Specifications:

Category CATEGORY 5E
Color IVORY
Number of Pairs 100
Termination 110
UNSPSC Code 43223309

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.