JACKSON INDUSTRIES PTY LTD | 31-2086-L-4-7-628 | 312086L47628
Panic Exit Device, Top Bolt, Push Pad, Concealed Vertical Rod, Left Hand Reverse Bevel, 48" Width Door, Aluminum, Satin Aluminum

MFR PART #  31-2086-L-4-7-628  | 312086L47628
PART #  CS317523
Minimum 1 Each
Call for Availability

Features

  • CRL Jackson Panic Exit Devices are Universally Recognized as the Standard for Aluminum Store Front Hardware
  • These Exit Devices are Designed to Withstand Wear and Tear, Yet Remain Aesthetically Pleasing for Years to Come Each Part is Manufactured from t he Highest Quality Materials, Which are Hand Fitted and Adjusted for a Smooth, Whisper-Quiet Operation
  • CRL Jackson Panic Exit Devices are Suitable for Use with 1-3/4 Inch Narrow, Medium and Wide Stile Aluminum, Wood or Hollow Metal Door

Specifications:

Dogging STANDARD DOGGING
Finish US28 SATIN ANODIZED ALUMINUM
Grade ANSI GRADE 1
Product Type CONCEALED VERTICAL ROD DEVICE
Rail Length - Inches 48
Sales Category EXIT DEVICE, CVR
Stile Type NARROW STILE APPLICATION
Trim / Function EXIT ONLY
UL Listing Type PANIC HARDWARE
UNSPSC Code 46171500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.