MEDECO HIGH SECURITY LOCKS | 320201-T-26-DZ-S
Interchangeable Core Cylinder, Large Format, Medeco3, DZ Keyway, 6-Pin, Sub Assembly, Satin Chrome

MFR PART #  320201-T-26-DZ-S
PART #  CS315968
Minimum 1 Each
Call for Availability

Features

  • Patented Key Control
  • Uses Existing Hardware
  • Can be Master Keyed
  • Quickly Change Cores
  • Protection from Physical Attack
  • Special Angle Cut Keys
  • Picking and Bump Protection
  • Cylinders Can Quickly and Easily be Changed by Non-Technical Personal by Using cial Control Key Which will Remove the Core from the Lock Housing
  • A Core with a New Combination Can then be Inserted and the Lock will then Effectively be Re-Keyed
  • The 32 Series Interchangeable Core Cylinders have the Control/Locking Lug Positioned at the Middle of the Core, this Provides Additional Protection Against Dent Puller Attacks
  • The 32 Series Uses Coordinated Cuts Between the Operating Keys and the Control Keys Which Eliminates the Need for Build up or Control Pins and Simplifies Pinning
  • Cylinders are Constructed of Durable Machined Brass Components, Designed to Last the Life of Your Equipment

Specifications:

Cylinder Type FULL-SIZE FORMAT IC CORE
Finish US26D SATIN CHROME
Key System Type MEDECO3 (T)
Keying SUB-ASSEMBLED
Other NON-KEY ITEMS
Pin Length 6 PIN OR DISC
Product Type INTERCHANGEABLE CORE
Restricted YES
Sales Category INTERCHANGEABLE CORE
UNSPSC Code 46171500

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.