
Description
This part has been discontinued by the supplier. Use # 10468142 as suggested replacement.
exacqVision A-Series Hybrid 4U recorder with 8 IP cameras licenses (64 max) and 32 analog at 30 FPS (32 looping included). exacqVision Enterprise server, client, web/mobile software pre-installed with 3 years software upgrades and hardware warranty. Ubuntu Linux 20.04 on SSD. HDMI, DVI-D, DisplayPort, VGA (2 max simultaneous), Dual GB NICs, 2 multiplexed monitor outputs, RS-485 serial port, 16 alarm inputs, 16 alarm outputs, 16 audio inputs. Keyboard and mouse included.
Features
- Store your video and data longer with hard drive configurations up to 80 TB
- 550 Mbps of continuously streaming video ensures surveillance vigilance
- Compatible with Illustra and thousands of other IP camera models, making it easy to find the right camera
- Solid state drives and optional RAID 5 provides uninterrupted operation
- Solid state drives and optional RAID 5 provides uninterrupted operation
- Pre-loaded with exacqVision Professional VMS software for out-of-box simplicity
- Enhance security tough 3rd party integrations
Specifications:
Capacity | 32 ANALOG CHANNEL AND 64 IP CHANNEL |
---|---|
Mount Type | RACK |
Type | STORAGE/SERVER |
Storage Capacity | 16 TERABYTES |
UNSPSC Code | 46171600 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.