HELLERMANNTYTON | 321-50010
Heat Shrink Tubing, 4’ Long Stick, Thick Wall Adhesive Lined, Up to 3.5:1, 1/2", 13/4 dia, PO, Black, 6/pkg

MFR PART #  321-50010
PART #  702270
Minimum 1 Each
Call for Availability

Description

HA47 is a thick-wall adhesive lined heat shrink tubing for use in applications up to 1000 volts. The adhesive lining provides excellent moisture sealing and weather protection, making it suitable for above and below ground applications. Made of a polyo lefin outer material, this tubing has a shrink ratio up to 3.5 to 1. The adhesive lining begins to activate as the temperature approaches 185 F (85 C).

Features

  • Tubing is 3.5:1, thick wall adhesive lined.
  • Toughness and weatherability is ideal for low and medium voltage power applications.
  • Available in 3.28’ (1.0 m) lengths, multiple diameters and 1 color (black).
  • Conveniently packed in a display carton.

Specification Description

Color: Black
Material: Polyolefin, cross-linked (PO-X)
Operating Temperature: -67F to +230F (-55C to +110C)
Diameter: 0.512"

Specifications:

Dual NO
Heat Shrink YES IS SHRINK TUBING
MIL SPEC NO
Material/Type PO-POLYOLEFIN
Sleeving NO
Spiral Wrap NO
UL NO
ZIPPER NO
UNSPSC Code 39121723

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.