LAPP GROUP | 321005
OLFLEX POWER IX Heavy Duty, Neoprene Cordage with and SOOW Approvals for Global Use, 10 gauge, 5 conductors

MFR PART #  321005
PART #  4A-1005EC-UL
Minimum 100 FEET
Call for Availability

Description

ÖLFLEX POWER IX is a neoprene cordage with UL/CSA SOOW and H07RN-F approval. It has an international color code and a jacket which is resistant to oil, chemicals, and abrasion. ÖLFLEX POWER IX can be used in European, American, Asian, and Canadian cordage applications; one cable does the work of four.

Applications

Power cordage for domestic and exported machinery; portable tools; data processing; control systems; commercial appliances.

Features

  • International approvals: UL, CSA, HAR, CE
  • One cable does the job of four, reducing inventory
  • One specification for easy and safe installation
  • Oil, chemical, and abrasion-resistant jacket
  • Ideal for high-stress applications in dry and damp environments
  • UV-resistant, outdoor use

Specification Description

Minimum Bend Radius: 7.5 x cable diameter
Temperature Range:
- UL/CSA SOOW: -40C to +90C
- H07RN-F: -25C to +60C
Nominal Voltage:
- UL/CSA: 600V
- H07RN-F: 450/750V
Test Voltage: 2000V
Conductor Stranding: Class 5 fine wire
As: UL: SOOW per UL 62
Attributes: -40C Cold Bend

Specifications:

Conductor Count 5 CONDUCTOR
Conductor Material BARE COPPER
Conductor Size 10 AWG
Conductor Type STRANDED
Earth/Ground Wires YES
Insulation Material EPR-ETHYLENE PROPYLENE RUBBER
Jacket Material NEO-NEOPRENE, POLYCHLOROPRENE
Number of Ground Wires 1 WIRE
Product Type 450/750V H07RN-F FLEXIBLE CABLES
RoHS Compliant NO
Screen/Shield UNSHIELDED
UNSPSC Code 26121629

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.