
Description
WARNING: Cancer and reproductive harm. See www.P65Warnings.ca.gov for more information.
This versatile 11-in-1 tool has everything the professional needs. The integrated screwdriver/nut driver shaft holds 8 popular tips and converts to 3 nut driver sizes. The blades are interchangeable for quick and easy switch out. The Cushion-Grip handle allows for greater torque and comfort. You’ll be reaching for this tool to meet your needs on the job.
Features
- Integrated screwdriver and nut driver shaft holds 8 popular tips and converts to 3 nut driver sizes
- Includes industrial strength heat treated bits: 3/8-Inch, 5/16-Inch and 1/4-Inch nut drivers, #1 and #2 Phillips, 1/4-Inch and 3/16-Inch slotted, T10 an d T15 TORX, and #1 and #2 square recess
- Interchangeable blade for fast and easy switch out; comfortable Cushion-Grip handle
- Blast finish bit tips provide a firm hold and reduce cam-out; Search Cat. No. 32526 for a full set of replacement bits
- The follwing replacement bits are available: see Cat. No. 32482 (#1 Phillips and 3/16-Inch Slotted), Cat. No. 32483 (#2 Phillips and 1/4-Inch Slotted), Cat. No. 32484 (#1 Square and #2 Square), and Cat. No. 32485 (T10 TORX and T15 TORX)
- TORX is a registered tr ademark of Acument Intellectual Properties, LLC
- Assembled in USA of US and imported components
Specification Description
Type: Parallel Jaw
Special Features: Longer Jaw and Large Diameter Eye
Overall Length: 7.2" (182.9 mm)
Cable Type: Aircraft, Messenger, Guy Strand
Cable Diameter: 0.20" to 0.40" (5.08 to 10.16 mm)
Jaw Type: Double V - Serrated
Jaw Length: 4.375" (1 mm)
Maximum Safe Load: 10,000 lb (4536 kg)
Weight: 4.6 lb (2.1 kg)
Specifications:
Drive / Blade | NONE |
---|---|
Grade | DUTY - GENERAL PURPOSE |
Height / Depth | NONE |
Length | NO LENGTH |
Material | STEEL |
Product Type | SCREWDRIVER - BIT - ASSORTED SET |
Size / Capacity | NONE |
Width / Diameter | NONE |
UNSPSC Code | 27111701 |
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.