KLEIN | 32510
Magnetic Screwdriver with 32 Tamperproof Bits

MFR PART #  32510
PART #  397249
Minimum 1 Each
In Stock

Description

WARNING: Cancer and reproductive harm. See www.P65Warnings.ca.gov for more information.

The Klein Tools 32-Piece Magnetic Screwdriver Set provides tamperproof reliability and the flexibility to tackle a variety of jobs. A Cushion-Grip handle offers greater torque and comfort while the industrial strength steel bits lend long-lasting durability. For added convenience, a gray PVC storage block is included for trouble-free bit storage.

Features

  • Sturdy bit and screw holding magnet allows for screws to fit securely in place for easy use
  • Includes complete tamperproof bit set in storage block
  • TORX bits included: T7, T8, T10, T15, T20, T25, T27, T30 and T40. TORX is a registered trademark of Acument Intellectual Properties, LLC
  • Includes 3/32-Inch, 7/64-Inch, 1/8-Inch, 9/64-Inch, 5/32-Inch and 3/16-Inch Fraction Hex bits
  • Includes 2, 2.5, 3, 4 and 5 mm metric hex bits
  • Includes 4, 6, 8, and 10 Spanner bits
  • Includes 1, 2, 3 and 4 Tri-Wing bits
  • T-SET bits included: 6, 8 and 10
  • Includes 1/4-Inch square to 1/4-Inch hex adapter to drive sockets
  • TORQ-SET and Tri-Wing are registered trademarks of Phillips Screw Co

Specification Description

Application: Pole and Tree Climbing
Material: Steel
Color: Black
Adjustable Length: 15" (381 mm) to 19" (483 mm)
Weight: 4.3 lb (1.9 kg)

Specifications:

Drive / Blade NONE
Height / Depth NONE
Grade DUTY - GENERAL PURPOSE
Length NO LENGTH
Material NICKEL ALLOY
Product Type SCREWDRIVER - BIT - ASSORTED SET
Size / Capacity SET - 32 PIECE
Width / Diameter NONE
UNSPSC Code 27111701

Spec Sheet

Spec Sheet

Data Sheets

BROCHURE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.