OBERON | 33-MR-COVER
Indoor Meraki AP Vanity Cover - Black ABS

MFR PART #  33-MR-COVER
PART #  723163
Call for Availability

Description

Oberon’s 33-MR-COVER customizes the appearance of the popular Meraki wireless access points. The vanity cover is made from a wireless signal transparent plastic, and can be attached directly to the Meraki enterprise wireless access points. The 33-MR-CO VER is paintable so you can customize the color of the access point to partially conceal the access point or compliment interior color schemes. Coloring the vanity cover does not void the manufacturer’s warranty. Includes cover fasteners.

Features

  • Design: Attachable, paintable, black plastic vanity cover. Conceal access point in open ceiling environments. Suitable for Meraki MR 32, 34 and 42 access points.
  • Includes adhesive fasteners to attach cover to AP
  • Construction: Black UL94-5VA ABS plastic; transparent to wireless signal
  • Size: 10.3 inches by 6.5 inches by 1.7 inches (262mm by165mm by 43mm)

Specification Description

Design: Attachable, paintable, black plastic vanity cover. Conceal access point in open ceiling environments. Suitable for Meraki MR 32, 34 and 42 access points
Includes adhesive fasteners to attach cover to AP
Construction: Black UL94-5VA ABS plastic; transparent to wireless signal
Size: 10.3 inches by 6.5 inches by 1.7 inches (262mm by165mm by 43mm)

Specifications:

Device ACCESSORY
UNSPSC Code 43223100

Spec Sheet

Spec Sheet

Data Sheets

MANUAL
TECHNICAL DRAWING