3M | 35-ORANGE-3/4 | 80-6108-3402-2
Scotch Vinyl Electrical Tape, 3/4 in x 66 ft, Orange

MFR PART #  35-ORANGE-3/4  | 80-6108-3402-2
PART #  009594
Minimum 1 ROLL
In Stock

Description

3/4 in x 66 ft (19 mm x 20.1 m). This orange, 7 mil premium grade electrical vinyl tape stretches to conform to virtually any shape that requires color-coded insulation.

Features

  • Super stretchy and conformable
  • Excellent insulating properties
  • Resists abrasion, corrosion, alkalies and acid.

Specifications:

Size 3/4"
Type TAPES

Spec Sheet

Spec Sheet