TE-ENERGY | 350218-1
.250" Centerline, 600 V, 19 - 36 A max; Contact Universal MATE-N-LOK Product Line Contact Type: Pin Applies To Wire/Cable Crimp Termination Method

MFR PART #  350218-1
PART #  350218-1
Minimum 1 Each
Call for Availability

Specification Description

Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
Packaging Features.Packaging Method: Strip
Conditions for Usage.Applies To: Wire/Cable
Product TypFeatures.Product Type: Contact
Contact Features.Contact Type: Pin
Body Features.Wire Range (mm [AWG]): 0.50-2.00 [20-14]
Product Type Features.Insulation Diameter (mm [in]): 1.52-3.30 [.060-.130]
Other.Comment: Contacts can be used with Splash Proof als.
Body Features.Stock Thickness (mm [in]): 0.30 [0.012]
Product Type Features.Product Line: Universal MATE-N-LOK
Electrical Characteristics.Current Rating (A): 19
Body Features.Contact Diameter (mm [in]): 2.13 [0.084]
Termination Features.Solder l Contact Plating: Pre-Tin
Termination Features.Termination Method: Crimp
Contact Features.Contact Termination Type: Crimp
Electrical Characteristics.Voltage (V AC): 600
Contact Features.Contact Base Material: Brass
Contact Features.Sealable: Yes
Erical Characteristics.High Current: No

Specifications:

Type D-SUB OTHER
UNSPSC Code 39121402

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING
USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.