CHATSWORTH PRODUCTS INC (CPI) | 35441-702
Evolution Horizontal Cable Manager, Single-Sided, 19 in. Wide X 2 RMU, Black

MFR PART #  35441-702
PART #  368558
Minimum 1 Each
In Stock

Description

Evolution Single-Sided Horizontal Cable Manager, 19"W x 2 RMU x 8.2"D (208 mm), For use in two- and four-post rack and cabinet systems to create horizontal pathways for storing and organizing premise cables, patch cords, equipment cords and jumper cord s.

Features

  • T-shaped cable guides to organize patch cords and jumper cords
  • Contoured front door with snap-hinges and longitudinal center feature contrasting aluminum finish
  • Improved T-shaped cable guides decrease deflection when loaded with cables; especially important when deploying Cat 6a cable
  • Rounded edges on the cable guides protect cables as they enter and exit the storage space
  • Snap-On cover opens up or down and stays in the open position
  • Tool-less snap together assembly is simple and quick

Specifications:

Cable Mgt Mounting HORIZONTAL
Color BLACK
Cable Management Type COVERS/DOORS
Type CABLE MANAGEMENT
UNSPSC Code 24102001

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.