COMTRAN CORP | 35785
16-2C SOL BC LSZH THERMOSET FOIL SHLD LSZH PO RED UL 2196 FPLR-CI-LS 300V 105C

MFR PART #  35785
PART #  2HR-35785
Minimum 1 FEET
In Stock

Description

Conductors: 14 - 18 AWG Solid Cu. specially engineered to minimize embrittlement due to fire exposure
Tape: Flame Retardant Tape
Core Assembly: Color coded conductors: Black and Red
Shield: Copper/Polyester Tape applied over core
Drain Wire: Strandedare Copper
Insulation: Low Smoke, Zero Halogen Thermoset Fire-Roc?
Jacket: Red Low Smoke, Zero Halogen Polyolefin (sequential footage marker provided every 2 feet)

Applications

Emergency Voice/Alarm Communication Smoke and Fire Alarm Systems
Fireman’s Telephone and Area of Refuge Communication Systems
Visible Notification Appliances

Specifications:

Conductor Count 2 CONDUCTORS
Conductor Material BARE COPPER
Conductor Size 16 AWG (AMERICAN WIRE GAUGE)
Conductor Type SOLID CONDUCTOR
Fire Rating GENERAL PURPOSE
Insulation Material LSNH-LOW SMOKE/NO OR ’ZERO’ HALOGEN
Jacket Material LSNH-LOW SMOKE/NO OR ’ZERO’ HALOGEN
NEC Rating FPLR-CI
Screen/Shield Type SPECIAL CONSTRUCTION
Screen/Shield YES
Shield Construction OVERALL SHIELD & DRAIN
UNSPSC Code 26121613

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.