CORTELCO | 369000V0E21F
Cortelco Centurion Basic Telephone in Black

MFR PART #  369000V0E21F
PART #  377973
Minimum 1 EACH

Description

The item has been discontinued by the manufacturer. Click here for the suggested replacement.

Features

  • Tone/Pulse Dialing
  • Ringer Volume Control
  • Flash
  • Line-in-use Indicator
  • Visual Ring Indicator
  • Hearing Aid Compatible
  • Desk/Wall Mountable
  • Streamlined Directory Card
  • Fully Modular
  • Last Number Redial
  • Pause

Specifications:

Call Waiting NO
Color BLACK
Caller ID NO
Display NO
Data Port NO
Headset Jack NO
Flash Key NO
Hold Button NO
Line Size 1
Message Waiting NO
Intercom NO
Mute Button NO
Redial NO
Speaker Phone NO
Technology ANALOG
Type SINGLE LINE
UNSPSC Code 43191508

Data Sheets

USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.