OBERON | 37-104X-AP305-S2
Beveled ’squircle’ Trim For Oberon Model 1042 & 1043 Series Products, Aruba AP325, Spring Attached

MFR PART #  37-104X-AP305-S2
PART #  983336
Minimum 1 EACH
Call for Availability

Description

This retrofit trim is designed to provide a convenient way to mount and secure APs in Oberon’s Model 1042 recessed wall / ceiling mount for existing construction and Model 1043 recessed wall / ceiling mount for new construction. The trim uses torsion s prings to quickly fasten to the installed 1042/1043, without tools and lose hardware.

Features

  • FEATURES:
  • Torsion springs fasten trim into installed 1042 or 1043 back box, without tools and lose hardware
  • Attractive white powder coated trim provides a professional installation appearance
  • SPECIFICATIONS:
  • Design: Retrofit trim assembly for Obn Model 1042 and 1043 recess ceiling mounts for APs. Designed for leading vendor’s APs and antennas. (see Configuration guide)
  • Construction: White powder-coated steel trim, steel AP bracket
  • SIZES:
  • 14.5 x 14.5 x 3 in. (368 x 368 x 76 mm)

Specifications:

Type WIRELESS
UNSPSC Code 43223100

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.