OBERON | 38-46-CCOAP
Retrofit Door for Oberon 1046

MFR PART #  38-46-CCOAP
PART #  824656
Call for Availability

Description

This locking retrofit door is designed to provide a convenient way to mount and secure wireless access points in 1046 Series WAP enclosures. To remove the old door, simply unlock the door, open the door to a 90 angle, align the tabs of the door mount to the slots in the back-box hinge opening, and slide the door forward. Simplify equipment replacement without lifting ceiling tiles.

Features

  • Easily replace door to migrate to a new access point or antenna

Specification Description

Design: Locking, removable quick release door for Oberon Model 1046 ceiling enclosures for access points. Designed for Cisco access points
Construction: White powder-coated steel door; aluminum access point bracket
Size: 12.5 inches by 12.5 inches by 0.5 inches (318mm by 318mm by 13mm)

Specifications:

Device ACCESSORY

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING