COMMSCOPE SYSTIMAX SOLUTIONS | 384A | 107213605
F CONN TO RJ45 PLUG WITH 12’ UTP CONVERTS 28 CATV CHANNELS FROM COAX TO UTP107213605

MFR PART #  384A  | 107213605
PART #  162573
Minimum 1 EACH

Description

This part is discontinued by supplier with no suggested replacement.

Specification Description

Dimensions
Cable Length 12.00 ft
Housing Length 2.30 in

Electrical Specifications
Bandwidth 55-550 MHz
Common Mode Rejection, minimum 40 dB
Input Impedance, source 75 ohm, unbalanced
Output Impedance, twisted pair 100 ohm, balanced
Signal t Ratio, minimum 60 dB

Environmental Specifications
Operating Temperature -10 C to +60 C (+14 F to +140 F)
Relative Humidity 5%-95%, non-condensing
Safety Standard cUL | UL
Storage Temperature -40 C to +70 C (-40 F to +158 F)

Geneecifications
Product Type Video adapter
Mount Type Plug-in
Package, quantity 1

Regulatory Compliance/Certifications
Agency Classification
RoHS 2002/95/EC Compliant
ISO 9001:2008 Designed, manufactured and/or distributed under this quality managsystem

Specifications:

Type OTHER COAX ADAPTERS

Spec Sheet

Spec Sheet