PROTECTIVE INDUSTRIAL PRODUCTS | 390-EZ202-Y4/5X
EZ-Cool Class 2 Evap. Cooling Vest, Hook & Loop Closure, 2in. Tape, Yellow, 5XL

MFR PART #  390-EZ202-Y4/5X
PART #  906904
Minimum 1 CASE
Call for Availability

Description

The HyperKewl evaporative cooling material is a unique fabric that absorbs and slowly releases water through evaporation. We look at this process as "super-charging" the bodies natural cooling process, thereby protecting the wearer against heat stress. While other technologies are effective for pre and post cooling while you compete, HyperKewl works to cool you during the competition or strenuous activity. Simply soak in water for 1-2 minutes, gently squeeze out excess water and enjoy the cooling ef fect for 5-10 hours. Simple, fast and easy to use!

Features

  • ANSI/ISEA 107 Type R Class 2
  • Lightweight, easy to activate and durable
  • 1-2 minute activation time
  • Can provide 5-10 hours of cooling relief per activation
  • Cools the body 15-20 degrees from the ambient temperature
  • Provides uniform cooling affect withothe welling and slim affect
  • Dries after use and when properly stored eliminates the chance of mold or mildew to set in
  • ANSI compliant polyester outer shell with Hyperkewl inner cooling fabric and water repellent nylon liner
  • Hook and loop closure
  • 2" sver reflective tape
  • 3 pockets

Specifications:

Product Type CLOTHING
UNSPSC Code 46181500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.