CORNING | 395002K5141005M
Fiber Optic Jumper, 2 fiber, SC to ST Compatible, Zip Cord Tight-Buffered Cable, Riser, with 2.9 mm legs, 62.5 µm multimode (OM1), 5 m

MFR PART #  395002K5141005M
PART #  194523
Minimum 1 EACH
Call for Availability

Description

Two-fiber cable assemblies are offered with a variety of connector and cable combinations. Connector options include LC, SC, FC, ST Compatible, and MT-RJ. RoHS compliant Zipcord, DFX, MIC, Fanout, and RIC cables are available.

Applications

Vertical Riser, General Building Applications

Specification Description

Cable Assembly Type: Two Fiber
Cable Type: Tight-Buffered
Fiber Category: 62.5 µm MM (OM1)
Flame Rating: Riser (OFNR)
Fiber Count (cable): 2
Outer Jacket Color: Orange
Boot Color (Conn A): Black
Connector Type (Conn A): SC
Ferrule Material (Conn A): Ceramic
Housing Color (Conn A): Beige
Housing Material (Conn A): Composite
Boot Color (Conn B): Black
Connector Type (Conn B): ST Compatible
Ferrule Material (Conn B): Ceramic
Housing Color (Conn B): Beige
Housing Material (Conn B): Composite
Leg Diameter (Conn A) (Metric-mm): 2.9 mm
Leg Length (Conn A) (Metric): 254 mm (+38.1 mm/-0 mm)
Leg Length (Conn A) (US): 10 in (+1.5 in/-0 in)
Plug Dimensions (Conn A) (Metric): 25.4x4.3x7.1 mm
Plug Dimensions (Conn A) (US): 1x0.17x0.28 in
Plug Type (Conn A): Heat-shrink sleeve
Leg Diameter (Conn B) (Metric-mm): 2.9 mm
Leg Length (Conn B) (Metric): 254 mm (+38.1 mm/-0 mm)
Leg Length (Conn B) (US): 10 in (+1.5 in/-0 in)
Plug Dimensions (Conn B) (Metric): 25.4x4.3x7.1 mm
Plug Dimensions (Conn B) (US): 1x0.17x0.28 in
Plug Type (Conn B): Heat-shrink sleeve
Nominal Outer Diameter (Metric-mm): 5.6 mm
Nominal Outer Diameter (US): 0.22 in
Insertion Loss, Typical (Conn A): 0.35 dB
Insertion Loss, Typical (Conn B): 0.35 dB

Tech Info

Free of hazardous substances according to RoHS 2002/95/EG

Specifications:

Connector Type SC - ST COMPATIBLE
Fiber Type OM1
Length 5 M | 16.4 FT.
Number of Fibers 2 FIBER
Type PATCH CORDS

Spec Sheet

Spec Sheet

Data Sheets

SPEC SHEET - PRODUCT FAMILY

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.