C2G | 39700 | 2403-39700-ADT
USB 3.0 to Gigabit Ethernet Network Adapter

MFR PART #  39700  | 2403-39700-ADT
PART #  903848
Minimum 1 EACH
Call for Availability

Description

The USB 3.0 to Gigabit Ethernet Network Adapter is the perfect solution for converting an existing USB 3.0 port to a Gigabit Ethernet port for connecting to a network or the Internet without replacing or adding a new network card. This adapter utilizes the high bandwidth of the USB 3.0 port to support true Gigabit Ethernet speeds. This flexible solution requires no external power supply, simply connect the adapter to an available USB 3.0 port, install the included software driver and connect a Cat5 cable from the adapter to an RJ45 Network port. With speeds up to 1000Mbps, file transfer between computers is fast and easy, even with large amounts of multimedia data. The adapter works on new computers that do not provide a wired Ethernet port or le gacy computers which have a damaged Ethernet port.

Specifications:

Type DIRECTIONAL COUPLER
UNSPSC Code 45111800

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.