COMMSCOPE (FORMERLY TE CONN) | 406091-1
Aco Dual Port 110Connect Term Installation Kit Unshld with 2 Edge Conns Category 5E

MFR PART #  406091-1
PART #  186970
Minimum 1 EACH
Usually ships between 3 and 7 business days

Description

These kits are used to install an unshielded/shielded TE communications outlet in a 4 in. square electrical box (total depth: 2 1/2 inches, including device cover) or on the back of a patch panel. Kit components include an unshielded/shielded connector housing with a protective cover and two termination edge connector assemblies. With shielded kits, one ground shield, one EMI/RFI clip and one cable tie are also included. Category 6 dual-port installation kits are backward-compatible with standard AC O inserts. Single-port module kits are also available.

This part has been discontinued by the supplier. Use 269702 as a suggested replacement.

Specification Description

Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
Mechanical Attachment.Configuration: Unloaded
Product Type Features.Product Type: Outlet Accessory
Product Type Features.Accessory Type: Installation Kit
Product Type Features.Number of Ports: 2
Other.Industry: Enterprise Network Solutions
Product Type Features.Industry Application: NETCONNECT
Body Features.Accepts: ACO Inserts
Product Type Features.Series: ACO
Product Type Features.Grade: Commercial
Product Type Features.Performance Category: Cat 5e
Product Type Features.Termination Style: 110 Style Punch-Down
Product Type Features.Style: Unshielded

Specifications:

Loaded NO
Number of Ports 2
Termination 110

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.