COMMSCOPE (FORMERLY TE CONN) | 406372-7
1-PORT MODULAR JACK 110 8W8P UTP T568A/B CAT5E 110CONNECT RED

MFR PART #  406372-7
PART #  188500
Minimum 1 EACH

Description

Bringing together on a PC board the easy termination features of the 110-style block and the proven reliability of Commscope’s modular jack interface yields a controlled connection design that offers superior performance. These jacks are available in t wo versions to meet either shielded or unshielded application requirements on twisted-pair cable. The UTP version is universally wired and supports both T568A and T568B wiring schemes. In addition to easy termination with a 110 punch-down tool, a 110Co nnect two-pair stuffer cap, Part No. 177619, can be ordered for use with unshielded jacks. This provides a tool-less installation.

This part has been discontinued by the supplier.

Specification Description

Product Type Features.Keyed: No
Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
Industry Standards.Lead Free Solder Processes: Wave solder capable to 240C
Body Features.Number of Positions: 8
Packaging Features.Packaging Method: Poly Bag
Housing Features.UL Flammability Rating: UL 94V-0
Housing Features.Housing Color: Red
Product Type Features.Product Type: Connector - Modular
Packaging Features.Packaging Quantity: 1
Other.Comment: Stuffer cap sold separately
Electrical Characteristics.Shielded: No
Product Type Features.Series: 110Connect
Body Features.Mount Type: Panel Mount
Product Type Features.Performance Category: Cat 5e
Product Type Features.Wiring Pattern: Universal
Housing Features.Housing Material: Polyphenylene Oxide
Termination Features.Solder Tail Contact Plating: Tin-Lead over Nickel
Contact Features.Contact Base Material: Phosphor Bronze
Body Features.Wire Range (Solid) (mm [AWG]): 22-26
Body Features.Wire Range (Stranded) (mm [AWG]): 22-26
Contact Features.Contact Plating, Mating Area, Material: Gold
Product Type Features.Termination Style: 110 Style Punch-Down
Body Features.Conductor O.D. (mm [in]): 1.27 [0.050]
Body Features.NETCONNECT Select System: Yes
Product Type Features.Jack Type: RJ45
Body Features.110 Block Material: Polycarbonate
Product Type Features.Stuffer Cap Color: Gray
Product Type Features.Stuffer Cap Material: Polyphenylene Oxide
Configuration Features.Dust Cover: Without
Contact Features.Contact Plating, Mating Area, Thickness (m [in]): 1.27 [50]

Specifications:

Category CATEGORY 5E
Color RED
Number of Ports 1
Termination 110
Wiring A/B UNIVERSAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.