TRIAD FLOORS | 40TSD-GF
Imperial 4000 lb Universal Fit-All Solid 610 Panel, Grey Flek

MFR PART #  40TSD-GF
PART #  419200
Minimum 1 EACH
Call for Availability

Description

Triad’s heavy duty solid panel is designed to provide optimal strength for both Imperial and Metric raised floor systems that have maximum stringer width of 1.75".
This panel is built to provide up to 4000lbs concentrated capacities while versatile enough to be adjusted with the patent pending corner adapters either vertically or horizontally to flush mount to most all imperial or metric raised floor systems, regardless of age. The patent pending Integrated Dual Handles provide safe, balanced lifting and placement of panel without danger of trapping fingers or toes while eliminating the need to search for suction cup lifters.
Triad’s PowderPlate textured encapsulated finishes are electro-statically applied providing the lowest maintenance and longest lasting finish available in the industry.

Features

  • Size: 24" x 24"
  • Dual Handles
  • Horizontal & vertical levelers
  • PowderPlate finish
  • (8 available colors)

Specifications:

UNSPSC Code 40101700

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.