LEVITON | 41108-RE3
Category 3 QuickPort Connector, 8 Position, 8 Conductor, Black

MFR PART #  41108-RE3
PART #  200596
Available in 1 EACH increments
Minimum 1 EACH
Usually ships between 14 and 28 business days

Description

Voice Grade connector for structured cabling systems. Compatible with all QuickPort housings, Multimedia Outlet System (with QuickPort module adapter), patch panels and patch blocks. 8-position, 8-conductor Category 3 QuickPort Snap-In Connectors with dual-color-coded labels for T568A and T568B wiring patterns, as well as fast, accurate 110 termination. Product Features.Color: Black; Product Features.Category Rating: CAT 3

Features

  • Exclusive cutting ledge combines termination and trim into one labor-saving step
  • Use in any QuickPort housing to support voice grade UTP applications in surface-mount, flush-mount, or modular furniture environments
  • Can be used in conjunction with other QuickPort snap-in modules for voice/data applications over UTP, coax and fiber

Specifications:

Category CATEGORY 3
Color BLACK
Number of Ports 1
Termination 110
Wiring A/B UNIVERSAL
UNSPSC Code 39121444

Spec Sheet

Spec Sheet

Data Sheets

INSTALLATION MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.