LEVITON | 41108-RR3
Category 3 QuickPort Connector, 8 Position, 8 Conductor, Dark Red

MFR PART #  41108-RR3
PART #  593005
Minimum 1 EACH
In Stock

Features

  • Dual wiring code label allows connector to be wired to either T568A or T568B
  • Exclusive cutting ledge combines termination and trim into one labor-saving step
  • Individual port configurability allows specification flexibility
  • Robust one-piece lead-frame design
  • Narrow connector allows high port density in a small area
  • Designed for cable termination with a 110-type termination tool
  • Detailed installation instructions are included in the standard pack
  • All QuickPort connector performance grades have the same design and termination method to promote installation consistency
  • Plastics used in construction of the connector bodies shall be fire retardant with a UL flammability rating of 94V-0
  • Termination of all connectors (IDC) with solder-plated phosphor bronze contacts
  • The connector shall provide a ledge directly adjacent to the 110-style termination, against which the wires can be directly terminated and cut in one action by the installer
  • Connector wiring label shall provide installation color codes for both T568A and T568B wiring schemes

Specifications:

Category CATEGORY 3
Color RED
Number of Ports 1
Termination 110
UNSPSC Code 39121444

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.