PEMKO | 4131CRL48
Automatic Door Bottom, Hospitality, Non-Handed, Surface/Semi-Mortise, 48" Length x 9/16" Width x 1-7/8" Height, Anodized Aluminum, Clear, With Black Sponge EPDM Insert

MFR PART #  4131CRL48
PART #  CS118341
Minimum 1 Each
Call for Availability

Features

  • Smoother Action Positive Seal Mechanism
  • All Pemko Automatic Door Bottoms Consist of an Aluminum Case Which Surrounds a Movable Drop-Bar Seal
  • The Drop-Bar Seal is Actuated by a Plunger Which Contacts the Jamb as the Door is Closing, Forcing the Drop-Bar Seal Down Against the Floor/Threshold
  • All Models are Non-Handed and Reversible, Installation is Fast and Easy Because Disassembly is Not Required to Change Handing Simply Flip the Automatic Door Bottom and You have Reversed the Hand
  • The Clean Symmetrical Square Shaped Case Design also Provides for Even Flush Mounting
  • The Line Includes Models Which Can be Mounted to Either Wood or Hollow Metal Doors

Specifications:

Base Material ALUMINUM
Finish US28 SATIN ANODIZED ALUMINUM
Product Type WEATHERSTRIPPING
Sales Category DOOR BOTTOM
Mounting SURFACE MOUNTED
Width/Diameter - Inches 48
UNSPSC Code 46171500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.