ADTRAN INC | 4200305L2
ATLAS 550 video switch

MFR PART #  4200305L2
PART #  329047
Minimum 1 EACH
Call for Availability

Description

The ATLAS Series of enterprise integrated access devices (IADs) is a versatile integrated access platform for converging voice, video and data. It offers modular platforms that support T3, T1, PRI, ISDN and frame relay; and can be configured to meet multiple networking requirements in a cost-effective solution. Integrated access device (IAD) designed for small- to medium-sized networks with one to 18 T1/PRI ports. ATLAS 550 System for ISDN video applications. System includes two T1/PRI Network Interface Modules and one Quad BRI module to provide one PRI, one T1, and four BRIs total. Also includes 10/100 Ethernet interface, a single AC power supply, 2 RJ48-RJ48 cables (15 ft), 1 RJ48-RJ48 crossover cable (15 ft), and 4 RJ45-RJ11 cables (7 ft).

Features

  • Consolidates voice and data circuits and bandwidth sharing
  • Integrates many networking functions into a modular, economical chassis
  • Cost-effective system for lowering monthly telecom costs
  • ISDN PRI to T1, BRI or analog conversion and oversubscription features, ISDN PRI/BRI switching
  • Multi-T1/PRI DACsing and grooming, WAN emulation, videoconferencing
  • Support for T3 applications acting as a 3/1/0 DACs and groom or IAD
  • Integral switchboard and dial plan for intelligent call switching, overbooking and number substitution

Specifications:

Device Type STANDALONE
Type of Device CHANNEL BANK
UNSPSC Code 55101515

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.