B+B SMARTWORX | 422PP9TB
Two Channel, Port Powered RS-232 to RS-422 Converter

MFR PART #  422PP9TB
PART #  523413
Minimum 1 EACH
Usually ships between 14 and 28 business days

Description

These port-powered, two-channel converters change TD and RD RS-232 lines to balanced RS-422 signals extending communication distances up to 1.2 km (4,000 ft.). Automatic Send Data Control feature enables the RS422 driver when data is present on the RS-232 side. Control of the driver is automatic at rates up to 115.2 kbps. The RS-422 driver and receiver are always enabled.

Applications

These converters are suitable for field service, where a power supply would add clutter, or anywhere you need compact, easy-to-use, economically priced serial conversion.

Features

  • Extend RS-232 data signals up to 1.2 km (4,000 ft.)
  • Change RS-232 TD and RD to balanced RS-422 signals
  • Automatic Send Data Control - no software drivers necessary
  • Baud rates up to 115.2 kbps
  • Powered from RS-232 handshake lines - no power supply required

Specifications:

Type PROTOCOL CONVERTER
UNSPSC Code 43222605

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.