INTERLOGIX | 429C
Smoke Detector, 400 Series Photoelectric, 2-Wire, 12/24 V DC, UL

MFR PART #  429C
PART #  236027
Minimum 1 EACH

Description

The 429 series self-diagnostic, 2-wire smoke detectors continually monitor their own sensitivity and operational status, and provide a visual trouble indication if they drift out of sensitivity range or fail internal diagnostics. The 429 series is easi ly cleaned by replacing the proprietary fieldreplaceable optical chamber. All models are designed to reduce false alarms from dust, insects, RFI and external light. An integral combination rate-of-rise and fixed 135F (57C), 50-foot rated, heat sensor i s available with all "T" model detectors. An integrated silicon heat sensor and a dedicated microprocessor are used to detect heat and perform the rate of rise calculations.


Must be a reseller to purchase this product

This part has been discontin by the supplier.

Features

  • Intelligent self-diagnostics
  • Field-replaceable optical chamber
  • Low-profile design
  • Plug-in terminal block
  • Advanced false alarm immunity
  • Meets NFPA 72 field sensitivity testing requirements without the need for external meters

Specifications:

DB Rating 85
Device Type SMOKE DETECTOR
Max Temp 100 F
Power 24 VDC
Property PHOTOELECTRIC
UL Listed UL LISTED
UNSPSC Code 46171600