
Description
Highly visible green color rods can be easily threaded together and seen when working above ceilings, down walls, or under raised floors. Two different threaded tips accommodate various bundles of wire or cable. Glo Stix section for improved tip visibi lity. Optional Whisk Nose Tip is available for fishing over obstacles, and can be used to guide extended Glo Stix sideways above ceilings by rotating. Can also be used to fish longer lengths by providing a tip that can be snagged from the opposite dire ction with another extended Fish or Glo Stix with a hook nose tip.
Features
- Ready-To-Use, Pre-Punched Hole in Lid with Resealable Cap
- Use with Power Fishing Systems Directly from the Container
- Resists Tangling When Dispensing
- Rot and Mildew Resistant
- Handy Reusable Plastic Dispenser Pail with Handle Keeps the Line Dry
- Use tull Rope Through Conduit
Specification Description
Application: For Use To Pull Rope Through Conduit, Use With Power Fishing Systems Directly From The Container
Color: Green
Length: 6500.000 ft. (1981.000 M)
Tensile Strength: 210.000 lb. (934.000 N) Average Breaking Strength
Thickness: 1 PLY
Type: Te, Spiral Wrap, Tracer
Weight: 11.000 lb. (5.000 KG)
Tech Info
both
Specifications:
Type | CABLE PULLERS |
---|---|
UNSPSC Code | 27113100 |
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.