INTERLOGIX | 449C
Self-Diagnostic Photoelectric 4-Wire Smoke Detector, 12/24 V DC

MFR PART #  449C
PART #  236033
Minimum 1 EACH

Description

The 449 series self-diagnostic, 4-wire smoke detectors continually monitor their own sensitivity and operational status, and provide a visual trouble indication if they drift out of sensitivity range or fail internal diagnostics. The 449 series is easi ly cleaned by replacing the proprietary fieldreplaceable optical chamber. All models are designed to reduce false alarms from dust, insects, RFI and external light. An integral combination rate-of-rise and fixed 135F (57C), 50-foot rated, heat sensor i s available with all "T" model detectors.The 449CSRH includes an isolated alarm output for heat and activates an internal non-latching sounder (local alarm) for smoke.

Must be a reseller to purchase this product

This part has been discontinued by t supplier.

Features

  • Intelligent self-diagnostics
  • Field-replaceable optical chamber
  • Low-profile design
  • Plug-in terminal block
  • Advanced false alarm immunity
  • Meets NFPA 72 field sensitivity testing requirements without the need for external meters
  • On-site maintenance alert
  • Model 449CSRH activates local alarm for smokeperfect for rooms where smoking is permitted

Specifications:

DB Rating 85
Device Type SMOKE DETECTOR
Max Temp 100 F
Power 24 VDC
Property PHOTOELECTRIC
UL Listed UL LISTED
UNSPSC Code 46171600

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.