IDEAL INDUSTRIES | 45-074
Data T Cutter

MFR PART #  45-074
PART #  216678
Minimum 1 EACH
In Stock

Description

WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer/birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Data T Wire Cutter, Cushioned, Comfo rt-Grip Handle, Cable Size: 0.5 IN Multi-Pair, For Cutting Multi-Pair Cable Up To 0.5 IN And Coaxial Cable Up To RG-9/U

Features

  • Cuts round communication cables up to 0.5 inch (12.7mm) and coaxial cable up to RG-9/U
  • Curved cutting blades maintain cable geometry for better cable performance
  • Steel reinforced center conductors can be trimmed with bolt cutting holes
  • Cushioned comfort grip handles
  • Locking latch keeps tool closed in pouch

Specifications:

Drive / Blade NONE
Grade DUTY - GENERAL PURPOSE
Height / Depth NONE
Length NO LENGTH
Material STEEL
Product Type CUTTER - CABLE
Size / Capacity NONE
Width / Diameter NONE
UNSPSC Code 27111510

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.