IDEAL INDUSTRIES | 45-165
Cable Stripper3/16"-5/16"Black

MFR PART #  45-165
PART #  038017
Minimum 1 EACH
In Stock

Description

IDEAL, Stripper, Coaxial, Diameter Range: 3/16 - 5/16 IN, Color: Black, Includes: Three Straight And One Round Blade, Cable Type: RG-59/6, UTP

Tech Info

both

Specifications:

Type COAXIAL

Spec Sheet

Spec Sheet