CHATSWORTH PRODUCTS INC (CPI) | 46353-705
Universal Rack; 19"W x 7.5’H x 3"D; Black; 48 RMU; No. of Posts - 2; Top Angle

MFR PART #  46353-705
PART #  193489
Minimum 1 EACH
In Stock

Description

High-strength, lightweight 6061-T6 aluminum extrusion construction with two top angles and heavy-duty assembly hardware for a stronger rack to handle heavier loading. Weight capacity of 1500 lb (weight must be evenly distributed).

Features

  • Supports 19 Inch rack-mount equipment designed for two-post panel mounting like patch panels and network switches or use with shelves to support computer servers
  • Easy positioning of equipment or shelves with marked and numbered rack-mount spaces
  • Quick attachment of equipment with threaded equipment mounting holes and included equipment mounting screws
  • Delivers unassembled in a single carton - quick and easy bolt-together assembly takes less than 10 Min
  • Lightweight aluminum construction for easy transport and positioning during installation
  • Integrated grounding with a built-in attachment point for a ground (earthing) connection
  • Attach CPI vertical cable managers to the side of the rack through pre-punched holes
  • Secure the rack to the floor quickly with a concrete, wood or raised floor installation kit through pre-punched holes in base angle

Specifications:

Color BLACK
Height 7.5’
Material ALUMINUM
Mounting Width 19"
Type TWO-POST
Rack Units 48U
Seismic Rating NO

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.