GREENLEE | 468
Modular Cable Tester (468)

MFR PART #  468
PART #  182683
Minimum 1 EACH
In Stock

Description

Most voice and data network problems are wire related. Open or shorted pairs and general mis-wires are quickly diagnosed with the 468 Modular Cable Tester. Tester features a built-in tone generator; connect any 8-position modular plug to the appropriat e jack on the transmitter, and a sweeping-tone signal is applied to all pairs. At the far end of the cable, use any 200-Series Inductive Amplifier to locate the corresponding plug or jack. Connecting the receiver unit automatically activates the test p rocess. Sequencing red and green LEDs provide fast, accurate and easy to understand results. The Model 468 Tester identifies open and short circuits, reversed and transposed pairs and alerts if connected to an active circuit, without harming the unit.

This part has been discontinued by the supplier.

Features

  • Test 258, T568A, T568B, 10Base-T, USOC standards
  • Identify open, short, reversed and transposed pairs
  • Send tone to identify cable at remote

Specification Description

DC Voltage: 9 V DC

Replacement Part: 468C Carrying Case, 468T Transmitter, 468R Receiver, CSI0 Modular Adapter Cable

Specifications:

Speaker NO
Type TONE & LOOP CURRENT

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.