KLEIN | 470
Swivel Hook with Plunger Latch

MFR PART #  470
PART #  695140
Minimum 1 Each
Call for Availability

Description

WARNING: Cancer and reproductive harm. See www.P65Warnings.ca.gov for more information.

The Klein Tools 750-pound 1/2-Inch Steel Swivel Hook with Plunger Latch is made from forged steel. It can hold up to 750 pounds. The swivel action of the clevis allows smooth rotation to help prevent accidental fouling into secondary wires.

Features

  • Forged steel with swivel clevis and quick-acting plunger-style latch
  • Designed to take 1/2-Inch (13 mm) or lighter hand lines
  • Swivel action prevents accidental fouling into secondary wires
  • Maximum safe load 750-pounds (340 kg)

Specification Description

Type: Compression Crimper
Application: Cable Connection
Material: Steel with Chrome
Color: Yellow/Chrome
Cable Size: RG59, RG6/6Q
Connector Type: BNC, F and RCA
Overall Length: 5.594" (142.1 mm)
Weight: 0.50 lb (0.23 kg)

Specifications:

Type SWIVELS
UNSPSC Code 27113100

Data Sheets

BROCHURE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.