LEVITON | 47605-140
Structured Media Enclosure, 1-Piece, Empty, Recess/Surface Mount, 14" Nominal, 15.62" Width x 3.85" Depth x 15.35" Height, 20 Gauge Steel, Powder Coated White, With Flush Mount Cover

MFR PART #  47605-140
PART #  282299
Minimum 1 EACH
Usually ships between 14 and 28 business days

Description

14" SMC Enclosure and Cover: Leviton’s 14" Structured Media Center (SMC) makes running cable and managing media both simple and more cost-effective. Designed to provide a central distribution point for all your home or small office technologies, the en closure accommodates networking, fax, Internet, DSL and cable. The Series 140 is the entry level for home networking. This professional grade enclosure creates one distribution point for an apartment or smaller home for all low voltage cables. It accom modates two Pre-Configured Structured Cabling Panels and is built tough to make installation easier and help reduce labor costs. White powder coated 20 gauge steel (enclosure) 18 gauge steel (cover/door).

Features

  • Accommodates Two or More Full Width Pre-Configured Structured Cabling Panel
  • Positive Tabs on Housing Sidewalls Prevent Enclosure from Falling through the Studs During Installation
  • One Piece White Steel Unit Holds 1/4, 1/2 and Full Width Expansion Modules

Specifications:

UNSPSC Code 43223306

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.