LEVITON | 47612-6SB
Enclosure Universal Security Bracket, Compact, 6.4" Width x 0.5" Depth x 1" Height, 18 Gauge Sheet Metal, Powder Coated White, With Push-Lock Pin/Self-Tapping Screw/Spacer

MFR PART #  47612-6SB
PART #  335588
Minimum 1 Each
Call for Availability

Description

Leviton’s Universal Security Brackets allow for consolidation and integration of security products into any of Leviton’s Series 140, 280, or 420 Structured Media Center enclosures. The 6" and 12" Universal Security Brackets accommodate the widest varie ty of security alarm panels. These 1"-wide brackets are sold in pairs with self-tapping screws and spacers for easy attachment to the panels. Leviton’s Universal Shelf Bracket provides space for security batteries of various sizes as well as other prod ucts to be mounted within Leviton’s Series 140, 280, or 420 Structured Media Centers. The bracket comes with four 8" long Velcro strips to strap down products to the shelf, ensuring both vertical and horizontal stability 6-Inch Universal Security Brack et Used With Structured Media Center. 6" Universal Security Bracket. Comes as a set of two 6"-long, 1"-wide brackets with self-tapping screws and spacers for mounting within Leviton’s Series 140, 280, or 420 Structured Media Centers.

Features

  • Allow Multiple Upgrades to be Added to an Existing Security System Terminated within any Leviton Structured Media Enclosure
  • Sold in Pairs with Self-Tapping Screws and Spacers to Easily Connect the Largest Number of Security Alarm Manufacturers Panels
  • Push

Specifications:

UNSPSC Code 24102001

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.