LEVITON | 47612-MMA
Multimedia Adapter Bracket, Vertical/Horizontal Mount, 18 Gauge Steel, Powder Coated

MFR PART #  47612-MMA
PART #  331523
Minimum 1 Each
Call for Availability

Description

Create a custom audio/video, copper or fiber mini-panel in a Structured Media Center with the Multimedia Adapter Bracket. The Bracket supports a choice of two 6-pack mounting plates and snaps easily into any of Leviton’s Structured Media Centers with p ush-pins. Pre-loaded mounting plates are available for BNC and F-connectors, or create a custom configuration with unloaded 6-pack QuickPort plates. QuickPort plates accept any combination of the following QuickPort adapters or connectors: BNC, F-Conne ctor, ST, FC, SC and MT-RJ Fiber Optics, Banana Jacks, Speaker Binding Posts, RCA, S-Video, Voice Grade and Category 5, 5e or 6. Brackets mount vertically or horizontally. Product Features.Type: Adapter Bracket; Product Features.Warranty: 2 Year Limite d; Product Features.Description: Multimedia; Material Specifications.Bracket Material: 18GA Steel Powder-Coated; Product Features.Bracket Material: 18GA Steel Powder-Coated

Features

  • Create a Custom Audio/Video, Copper or Fiber Mini Panel in Your Structured Media Center with the Multi-Media Adapter Bracket
  • Supports Your Choice of Two 6-Pack Mounting Plates and Snaps Easily into any of Leviton’s Structured Media Centers with Push-Pi ns

Specifications:

UNSPSC Code 24102001

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.