BELDEN | 4794R 0101000
12 GHz, 4K UHD Precision Video Cable, 75 Ohm 16 AWG Solid 0.051" Silver-Plated Copper Conductor, Polyethylene Insulation, Tinned Copper Braid Shield (95% Coverage) Plus Beldfoil With Shorting Fold, Black PVC Jacket.

MFR PART #  4794R 0101000
PART #  B4794R-1000
Minimum 1 Feet
In Stock

Description

Engineered specifically to optimize transmission distance, Belden 4794R exceeds the SMPTE Return Loss (RL) specifications for UHDTV providing significant headroom and guaranteeing -15 dB RL from 4.5 to 12GHz. Upgraded manufacturing machinery, new braid design, silver-plated copper conductor, and a new polyethylene formula are all design features that contribute to significant RL improvement and an 8 dB improvement on cable attenuation compared to existing coaxes. Demonstrations at industry events ha ve confirmed this performance in real-world scenarios and proved interoperability with multiple leading chipset manufacturers.


Belden 4794R is capable of supporting 12GHz bandwidth and enables a single-link configuration to transmit 4K. Dual-link an quad-link configurations can be bulky, and require time-consuming measuring for precise cable lengths across all links. Using Belden 4794R as a single-link solution saves time and is significantly lighter than dual or quad-link configurations.


Besies providing increased shield effectiveness, Belden 4794R’s featured tri-shield (foil / braid / foil) design simplifies installation. The inner foil is bonded to the core to eliminate bunching when installing 1-piece compression connectors. The outer f oil is bonded to the jacket for a quicker, one-step stripping process.

Applications

SMPTE 2082-1 12 Gb/s UHDTV, SMPTE 2081-1 6 Gb/s UHDTV, SMPTE 424M 3 Gb/s HD-SDI 1080p

Features

  • Superior Performance
  • Reduce Weight
  • Easier Installation

Specifications:

Coax Construction COAXIAL
Coax Type RG 7
Conductor Material SILVER COATED COPPER
Conductor Type SOLID CONDUCTOR
Dielectric Material FOAMED HDPE-HI-DENSITY POLYETHYLENE
Fire Rating RISER
Flooded NO NOT FLOODED OVER BRAID
Impedance 75 OHM NOMINAL IMPEDANCE
Jacket Material PVC-POLYVINYLCHLORIDE, PVC-1
Outdoor NO NOT OUTDOOR GRADE MATERIAL
Screen/Shield Type BOTH, BRAID OVER FOIL
UNSPSC Code 26121606

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.