MILWAUKEE ELECTRIC TOOL CORP | 48-00-5361
6" 7TPI The TORCH for Cast Iron with NITRUS CARBIDE 3PK

MFR PART #  48-00-5361
PART #  10056473
Minimum 1 Each
Call for Availability

Description

The MILWAUKEE 6" 7TPI The TORCH with NITRUS CARBIDE for CAST IRON and other thick metals is the next generation of carbide teeth technology. This SAWZALL blade with NITRUS CARBIDE teeth cuts longer, cuts more and cuts faster than traditional carbide te eth products on the market. Milwaukee NITRUS CARBIDE technology eliminates the tradeoff between life and speed of cut compared to traditional carbide teeth blades. The blade delivers 3X the life of existing carbide teeth reciprocating saw blades to con tinuously make the toughest cast iron removals on the job. With 25% more Nitrus Carbide per tooth and a 1/2" universal tang, The TORCH SAWZALL blade with NITRUS CARBIDE cuts the thickest metals like cast iron and soil pipe. With a unique carbide blend, it also outperforms standard carbide teeth blades in common thick metals.

Features

  • 3X longer life in cast iron than standard carbide blades ; Cuts hard cast iron and soil pipe; Cuts faster than standard carbide teeth blades ; Ability to cut thick metals: stainless steel, black pipe, angle iron ; 7TPI design for fast starts and smooth cuts ; 25% more NITRUS CARBIDE per tooth

Specifications:

Category SAWS
Length / Bore NO LENGTH
Material CARBIDE
Thickness/Shank Diameter NONE
UNSPSC Code 27112802

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.